Shop All Pavement Markings
3M
Pavement Marking Tape, 100" L x 4" W
Mfr # 380IES-4x100yd
Zoro # G7343966
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 100 yd
- Width 4"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 380IES-4x100yd
- Zoro # G7343966
- UPC # 051135303221
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 100 yd |
Width | 4" |
Height | 1/16 in |
Length (Straight Wireway) | 300 ft |
Dimensions (L x W) | 100 yd x 4 in |
Dimensions (W x L) | 4 in x 100 yd |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Pattern | Raised Diamond |
Brand & Series | 3M Pavement Marking Tape 380IES |
Product Type | Pavement Marking Tape |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | Improved Nighttime Visibility |
Series | 380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 4 in, Length 100 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, XXL, 160F68, PR (707D-11-V)
- 3M Cylinder Shape, 29 dB, Yellow (310-1103)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- STEINER MIG Welding Gloves, Pigskin Palm, XL, PR (P750-X)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- TAPCO Pavement Marker, Amber, 3-7/16" L, PK200 (CM-1A)
- 3M Pavement Markings