Shop All Pavement Markings
3M
Pavement Marking Tape, 100" L x 4" W
Mfr # 271ES-4x100yd
Zoro # G7344191
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Length 100 yd
- Material Retroreflective Polymer
- Color Reflective Yellow
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 271ES-4x100yd
- Zoro # G7344191
- UPC # 051135953648
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 100 yd |
Width | 4" |
Height | 1/16 in |
Length (Straight Wireway) | 300 ft |
Dimensions (L x W) | 100 yd x 4 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Material | Retroreflective Polymer |
Color | Reflective Yellow |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Maximum Tape Performance Temperature | 40 Degrees F |
Backing Material | Polymer |
Grade | General Purpose |
Primary Material | Retroreflective Polymer |
Brand & Series | 3M Pavement Marking Tape 271ES |
Product Type | Pavement Marking Tape |
Series | 271ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 4 in, Length 100 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG0025CS)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot (GB00470 M 130)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- 3M Traffic Safety