Shop All Pavement Markings
3M
Pavement Marking Tape, 100" L x 4" W
Mfr # 270ES-4x100yd
Zoro # G7344027
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 yd
- Color Reflective White
- Material Retroreflective Polymer
- Installation Method Pressure Sensitive Adhesive
- Height 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 270ES-4x100yd
- Zoro # G7344027
- UPC # 051135953624
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 100 yd |
Height | 1/16 in |
Width | 4" |
Length (Straight Wireway) | 300 ft |
Dimensions (L x W) | 100 yd x 4 in |
Dimensions (W x L) | 4 in x 100 yd |
Details
Item | Pavement Marking Tape |
Color | Reflective White |
Material | Retroreflective Polymer |
Installation Method | Pressure Sensitive Adhesive |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Thickness | 1/16" |
Pattern | Raised Diamond |
Product Type | Pavement Marking Tape |
Grade | General Purpose |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Brand & Series | 3M Pavement Marking Tape 270ES |
Backing Material | Polymer |
Sub-Brand | STAMARK |
Series | 270ES |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 4 in, Length 100 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim White Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1220)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 2000 PK (LL-1-D)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-645)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Stamark Pavement Marking Tape A270ES White. 4 in x 30 in (A270 ES)
- ROADPRO Reflective Safety Tape (RPRT03)
- 3M Pavement Markings