Shop All Pavement Markings
3M
Pavement Marker, Yellow/Red, 4" L, PK100
Mfr # RPM-291-YR
Zoro # G7326308
product price: $325.99
/pk 100, $3.26/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Installation Method Epoxy
- Direction Two Way
- Material Polycarbonate Body
- Color Yellow/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RPM-291-YR
- Zoro # G7326308
- UPC # 051138569075
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Overall Length | 4 in |
Width | 3 3/4 in |
Overall Width | 3 1/2 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Length (Straight Wireway) | 4 in |
Dimensions (L x W x H) | 4 in x 3 1/2 in x 5/8 in |
Description
Pavement Marker, Product Type Raised Pavement Marker, Body Color Red/Yellow, Overall Height 5/8 in, Overall Length 4 in, Overall Width 3 1/2 in, Reflective Direction Two-Way, Installation Type Permanent, Installation Surface Asphalt, Concrete, Reflective Grade Diamond Grade, Includes Installation Hardware No, Installation Method Epoxy, Standards CA, FL DOT, Lens Color Yellow, Snowplow-Safe Yes, Body Material Polycarbonate, Lens Material Polycarbonate, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- CONDOR Push Button Lockout, Polycarbonate (437R64)
- WOODS Woods 59104RWD 40A Outdoor Weatherproof Timer with Metal Box; Black (59104RWD)
- HONEYWELL NORTH Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19 (4199IRUV5BP)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Traffic Safety