Shop All Pavement Markings
3M
Pavement Marker, Yellow, 4" L, PK100
Mfr # RPM-291-Y
Zoro # G7326159
original price:
$366.66
23% off
new price: $281.99
/pk 100, $2.82/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 4 in
- Material Polycarbonate Body
- Direction One Way
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RPM-291-Y
- Zoro # G7326159
- UPC # 051138569051
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Overall Length | 4 in |
Overall Width | 3 1/2 in |
Width | 3 3/4 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Length (Straight Wireway) | 4 in |
Dimensions (L x W x H) | 4 in x 3 1/2 in x 5/8 in |
Description
Pavement Marker, Product Type Raised Pavement Marker, Body Color Yellow, Overall Height 5/8 in, Overall Length 4 in, Overall Width 3 1/2 in, Reflective Direction One-Way, Installation Type Permanent, Installation Surface Asphalt, Concrete, Reflective Grade Diamond Grade, Includes Installation Hardware No, Installation Method Epoxy, Standards ASTM D2444, ASTM D4280, ASTM E809, EN1463, Lens Color Yellow, Snowplow-Safe Yes, Body Material Polycarbonate, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, White, 1-1/4"H (3KALHWHT-0742)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (105890)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, EE, Pull On, 11inH, PR (SE4812)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- 3M Pavement Markings