Shop All Pavement Markings
3M
Pavement Marker, Blue, 3-3/4" W, PK100
Mfr # RPM-PSA-295-2B
Zoro # G7344465
product price: $1,014.99
/pk 100, $10.15/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Color Blue
- Material Polycarbonate body
- Direction Two Way
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RPM-PSA-295-2B
- Zoro # G7344465
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Overall Length | 4 in |
Overall Width | 3 1/2 in |
Width | 3 3/4 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Length (Straight Wireway) | 4 in |
Dimensions (L x W x H) | 4 in x 3 1/2 in x 5/8 in |
Description
Pavement Marker, Product Type Raised Pavement Marker, Body Color Blue, Overall Height 5/8 in, Overall Length 4 in, Overall Width 3 1/2 in, Reflective Direction Two-Way, Installation Type Permanent, Installation Surface Asphalt, Concrete, Reflective Grade Diamond Grade, Includes Installation Hardware Yes, Installation Method Pressure Sensitive Adhesive, Standards ASTM D2444, ASTM D4280, ASTM E809, EN1463, Lens Color Blue, Snowplow-Safe Yes, Body Material Polycarbonate, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458P (D458P)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-25001-02)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- ACCUFORM ADA TRUNCATED DOME MATS 2FT X 4FT FDR204YL (FDR204YL)
- 3M Traffic Safety