Shop All Wall Repair Patching
3M
Patch Plus Primer, 8 oz, Tub, White
Mfr # SHR-8-BB
Zoro # G4944130
product price: $22.99
/pk 6, $3.83/ea
$22.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SHR-8-BB
- Zoro # G4944130
- UPC # 00051141952642
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 8 oz |
Details
Item | Patch Plus Primer |
Container Type | Tub |
Color | White |
Description
Patch Plus Primer,8 oz.,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Spray Foam Gun, Sealant Insulation, Stainless Steel (PT08-0603)
- WEIMAN PRODUCTS Goo Gone Pro-Power Gel Adhesive Remover 24 oz (2180A)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L (28005)
- SEACHOICE Boat Striping Tape, Red, 1" x 50' (77931)
- 3M Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium (46006)
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- 3M Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength (00051131460140)
- 3M Patch Plus Primer, 88.7 ml, Tube (SHR-3-AIO)
- 3M 3M 05801 Lightweight Body Filler - Gallon (7000045748)
- 3M Fast Cure Glass Urethane, 10.5 fl. oz, Cartridge, Black (08690)
- DAP Flexible Floor Patch & Leveler, 1 gal, Pail, Light Gray, Flexible Floor Patch & Leveler (59190)
- 3M Wall Repair Patching