Shop All Fire Barrier Products
3M
Pass-Through Device, Square, 4 In.
Mfr # PT4SD
Zoro # G1265677
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Height 4 in
- Width 4 in
- Fire Rating Up to 3 hr
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PT4SD
- Zoro # G1265677
- UPC # 051115165979
- Country of Origin United Kingdom
- Category Fire Barrier Products
Dimensions
Length | 10 in |
Height | 4 in |
Width | 4 in |
Overall Height | 4 in |
Overall Length | 10 in |
Overall Width | 4 in |
Details
Item | Fire Barrier Pass-Through Device |
Fire Rating | Up to 3 hr |
Shape | Square |
Firestop Item | Firestop Pass-Through Device |
Color | Red |
For Use On | Wall and Floor Assemblies |
Mounting Plates Included | No Plates |
Fire Rating Time | Up to 3 hr |
Passthrough Shape | Square |
Firestop Product Type | Pass Through Devices for Walls and Ceilings |
Firestop Type | Pass Through Devices for Walls and Ceilings |
Description
Fire Barrier Pass-Through Device, Cable Loading Area Not Applicable, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Wall and Floor Assemblies, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter Not Applicable, Overall Height 4 in, Overall Length 4 in, Overall Width 4 in, Shape Square, Usage Location Not Applicable, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- KISHIGO 4X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-4X)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- 3M Square Mounting Bracket, For PT4SD, PK2, PR (PT4SMB)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel (DT400)
- 3M Fire Barrier Sealant, 20 oz., Red (FD150+RED(20OZ))
- 3M Fire Barrier Sealant, 4.5 gal., Red (FD150+RED(4.5GAL))
- 3M FreBrrerPlenumWrp5+, 1/2nx48n, PK2 (PLENUM-WRAP-5A+(48"))
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- 3M Fire Protection