Shop All Disposable Respirators & Dust Masks
3M
Particulate Respirator, N95, 20/BX, White, PK20
Mfr # MMM46457
Zoro # G102500573
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards N95; NIOSH; CSA; OSHA
- Mask Size Standard
- Size Standard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM46457
- Zoro # G102500573
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Standard |
Size | Standard |
Details
Item | N95 Particulate Respirator |
Standards | N95; NIOSH; CSA; OSHA |
Color | White |
Description
This disposable, N95 particulate respirator offers braided headbands and staple-free attachment points. It is designed to help provide comfortable, reliable respiratory protection against certain nonoil-based particles. The respirator incorporates 3M's proprietary technology with advanced electrostatically charged, microfiber filter media for ease of breathing. Attachment points on the braided comfort headband are welded. Adjustable nose clip helps provide a custom fit and secure seal. The design also features cushioning nose foam and is compatible with a variety of protective eyewear and hearing protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- 3M N95 Particulate Respirator 10 EA/Case (9211+)
- 3M Dual Cartridge Respirator Assembly 52P71, Organic Vapor/P95, Medium (52P71)
- 3M 3M™ 8511 Dust Respirator with Valve, White, 80/Case (OCS8511)
- 3M N95 Disposable Respirator, 8212, Filter Class/N95 (51138-54141)
- 3M 8210 N95 Particulate Respirators, 20Dispenser, 20PK (50051138464573)
- 3M 3M Cool Flow Valve Respirator Mask (3984)
- GERSON DUST MASK #1501 (BOX OF 50) (GE061501)
- 3M Masks & Respiratory Protection