Shop All Disposable Respirators & Dust Masks
3M
Particulate Respirator 8210V, N95, Cool Flow Valve, PK10
Mfr # 8210V
Zoro # G201955861
product price: $22.29
/pk 10, $2.23/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Class N95
- Face Seal No
- Nuisance Odor Removal No
- Fluid Resistant No
- Exhalation Valve Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8210V
- Zoro # G201955861
- UPC # 51131497115
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Size | Standard |
Details
Filter Class | N95 |
Face Seal | No |
Nuisance Odor Removal | No |
Fluid Resistant | No |
Exhalation Valve | Yes |
Features | Adjustable Strap; Nose Clip |
Application | Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation |
Material | Advanced Electrostatic Media |
Weight | 0.47 lbs |
Industry Type | Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation |
Standards | NIOSH Approved |
NIOSH Rating | N95 |
Face Seal Type | None |
Description
Half-face-mask respirator provides excellent protection from non-oil-based particulates. Cool Flow exhalation valve reduces heat buildup, keeping the wearer more comfortable. Adjustable nose clip and foam nose cushion help ensure a secure seal and a personalized fit. Electrostatically charged microfiber filter media. Elastic, latex-free two-strap headband. Designed for grinding, sanding, sweeping and other dust-creating tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1014-L-15237)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP31)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (62-322PF/XL)
- 3M N95 Disposable White Particulate Respirator w/ Valve 10pk. (8212)
- 3M 3M™ 8271 Oil-Proof Respirator with Valve, White, 80/Case (OCS8271)
- 3M P100 Disposable White Particulate Respirator w/ Valve (8293)
- 3M N100 Particulate Respirator (8233)
- 3M R95 Disposable White Particulate Respirator 20pk. (8247)
- 3M 3M™ 8200 Dust Respirator, White, 160/Case (OCS8200)
- 3M N95 Disposable Respirator, Universal, White, PK20 (9210+)
- 3M Masks & Respiratory Protection