Shop All Cartridges And Filters
3M
Particulate Filter 7093B, P100, Magenta, 144 PK
Mfr # 52706
Zoro # G8896811
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M Respirators 5000 Series, Cartridges 6000 Series, Facepieces 6000, 7000 Series
- Cartridge Approved For Environments Containing Certain Oil and Non-Oil Based Particles, P100
- Color Code Magenta
- Respirator Connection Type Bayonet
- NIOSH Rating Environments Containing Certain Oil and Non-Oil Based Particles, P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 52706
- Zoro # G8896811
- UPC # 51131527065
- Country of Origin Canada
- Category Cartridges And Filters
Dimensions
Height | 2.3 in |
Length | 3.4 in |
Details
Item | Particulate Filter 7093B,P100 |
For Use With | 3M Respirators 5000 Series, Cartridges 6000 Series, Facepieces 6000, 7000 Series |
Cartridge Approved For | Environments Containing Certain Oil and Non-Oil Based Particles, P100 |
Color Code | Magenta |
Respirator Connection Type | Bayonet |
NIOSH Rating | Environments Containing Certain Oil and Non-Oil Based Particles, P100 |
Typical Application | Welding, Brazing, Torch Cutting, Metal Pouring, Soldering, and Exposure to Lead Asbestos/Cadmium/Arsenic |
Series | 5000 |
Filter Class | P100 |
Description
Particulate Filter 7093B,P100, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21002 (TC1-21002)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (WMN100283)
- 3M 3M„¢ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box (7000002054)
- 3M Filter, White, 20 PK, NIOSH (D7P71)
- 3M Respirator Chemical Cartridges, Acid Gas Cartridge, 6002, White (51138-28880)
- 3M 6000 Cartridges For Bayonet Style 6000 & 7000 Half And Full Facepieces (50051138288827)
- 3M Organic Vapor Cartridge/Filter, 60921 (51138-46465)
- 3M 3M„¢ Particulate Filter 2078, P95, with Nuisance Level Organic Vapor/Acid Gas, 2/Pack (2078)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB75-C)
- 3M Masks & Respiratory Protection