Shop All PAPR
3M
Powerflow™ Face-Mounted Powered Air Purifying Respirator (PAPR)
Mfr # 6900PF
Zoro # G4908355
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blower Mount Mask-Mount
- Includes Battery Charger, Battery Pack, Blower, Flow Indicator, Large Full Facepiece
- Standards ANSI Z87.1-2003
- Suspension 4 point
- Intrinsically Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L |
Details
Blower Mount | Mask-Mount |
Includes | Battery Charger, Battery Pack, Blower, Flow Indicator, Large Full Facepiece |
Standards | ANSI Z87.1-2003 |
Item | PAPR System |
Suspension | 4 point |
Intrinsically Safe | Yes |
For Use With | High Efficiency Particulate Filter Only |
System Type | PAPR System |
Battery Chemistry | Nickel Cadmium |
Color | Gray |
Includes Headgear | Yes |
Series | Powerflow |
Headgear Type | Full Facepiece |
Application | General Purpose |
Number of Suspension Points | 4 |
Brand and Series | 3M Powerflow |
Includes Cartridges | No |
Includes Battery | Yes |
Battery Run Time | 8 hr |
Includes Breathing Tube | Yes |
Includes Blower | Yes |
Green Environmental Attribute | Product is Rechargeable |
Lens Material | Polycarbonate |
Description
PAPR System, Powerflow, Includes Battery Charger, Battery Pack, Blower, Flow Indicator, Large Full Facepiece, Full Facepiece, Mask-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (2ELG9)
- HONEYWELL Calibration Adapter, PK3 (M01-3011-003)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- 3M PAPR System, Belt-Mounted, Integrated (TR-600-HKS)
- 3M Welding PAPR Assembly, Belt-Mount (35-5401-01)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Hood (TR-600-ECK)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HKS)
- 3M PAPR for 3M Versaflo TR-302N+ (TR-302N+)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-304N+)
- GVS-RPB Z-Link Helmet (16-075-21)
- 3M PAPR