Shop All PAPR
3M
PAPR System Kit, Lithium-Ion, M/L Mask Sz.
Mfr # 70071765112
Zoro # G9104996
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PAPR, Hood, Belt, Charger, (2) Batteries
- Suspension Adjustable
- Size M/L
- For Use With Hood
- Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | M/L |
Details
Includes | PAPR, Hood, Belt, Charger, (2) Batteries |
Item | PAPR System Kit |
Suspension | Adjustable |
For Use With | Hood |
Battery Type | Lithium-Ion |
Intrinsically Safe | No |
Description
PAPR System Kit, Includes PAPR, Hood, Belt, Charger, (2) Batteries
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- 3M Particulate Respirator, Cool Flow, PK10 (70070757557)
- MEGACOMFORT Anti-Fatigue Molded Insole, 13" L, PR (PAMSQ-M1415)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 1 PR (RWG558L)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-304N+)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-306N+)
- 3M PAPR Assembly, Easy Clean Belt TR-627 (TR-617N)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Hood (TR-600-ECK)
- 3M Powered Air Purifying Respirator (TR-814N)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Headcover Suspension (TR-300N+ECK)
- HONEYWELL NORTH PAPR System, Ni-Cad Rechargeable, Size M (PR501M)
- 3M Masks & Respiratory Protection