Shop All PAPR
This Product is Discontinued
3M
PAPR System, Belt-Mounted, Universal Mask (Discontinued)
Mfr # GVP-614-SK
Zoro # G1459129
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards NIOSH
- Includes Blower Motor (GVP-100), cartridge (GVP-443), breathing tube (BT-40), breathing tube adapter (V-199), belt (TR-326), battery adapter (TR-659), power cord (GVP-610), battery (TR-630), charger (TR-641N), heavy duty holster (TR-656) and flow test assembly (GVP-113)
- For Use With Versaflo(TM) M-Series Headgear
- Intrinsically Safe No
- Suspension Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | PAPR System |
Standards | NIOSH |
Includes | Blower Motor (GVP-100), cartridge (GVP-443), breathing tube (BT-40), breathing tube adapter (V-199), belt (TR-326), battery adapter (TR-659), power cord (GVP-610), battery (TR-630), charger (TR-641N), heavy duty holster (TR-656) and flow test assembly (GVP-113) |
For Use With | Versaflo(TM) M-Series Headgear |
Intrinsically Safe | No |
Suspension | Adjustable |
Description
PAPR System, Includes Blower Motor, Cartridge, Breathing Tube, Breathing Tube Adapter, Belt, Battery Adapter, Power Cord, Battery, Charger, Heavy Duty Holster, Flow Test Assembly, Flow Meter Adapter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.