3M

PAPR NiMH 8 hour Battery Pack (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all PAPR Accessories

Key Features

  • For Use With Mfr. No. 520-15-00, FR-57N10, FR-57N68, FR-57N69
  • System Type PAPR System
  • Material Nickel-Metal Hydride
  • Color Black
  • Standards NIOSH Approved
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # BP-15
  • Zoro # G1888521
  • UPC #
    00051131916449
  • Country of Origin United States
  • Category PAPR Accessories

Details

Item Battery Pack
For Use With Mfr. No. 520-15-00, FR-57N10, FR-57N68, FR-57N69
System Type PAPR System
Material Nickel-Metal Hydride
Color Black
Standards NIOSH Approved
Brand and Series 3M Breathe Easy
Maximum Operating Temperature 120 Degrees F
Series Breathe Easy
Minimum Operating Temperature 10 Degrees F
Battery Chemistry Nickel-Metal Hydride

Description

Battery Pack, Rechargeable Battery Type, 3M Breathe Easy, Nickel-Metal Hydride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.