Shop All PAPR
3M
PAPR for 3M Versaflo TR-302N+
Mfr # TR-302N+
Zoro # G5910429
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7-1/2 in x 6-1/2 in x 2 in
- Material Plastic
- Standards NIOSH Approved
- For Use With 3M(TM) Versaflo(TM) PAPR Unit TR-302N+
- Includes Air Flow Indicator, Filter Cover, PAPR Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7-1/2 in x 6-1/2 in x 2 in |
Details
Item | PAPR Assembly |
Material | Plastic |
Standards | NIOSH Approved |
For Use With | 3M(TM) Versaflo(TM) PAPR Unit TR-302N+ |
Includes | Air Flow Indicator, Filter Cover, PAPR Unit |
Series | Versaflo |
System Type | PAPR System |
Includes Battery | No |
Application | General Purpose |
Includes Cartridges | No |
Includes Breathing Tube | No |
Brand and Series | 3M Versaflo |
Intrinsically Safe | No |
Includes Headgear | No |
Blower Mount | Belt-Mount |
Includes Blower | Yes |
Description
PAPR Assembly, Versaflo, Includes Air Flow Indicator, Filter Cover, PAPR Unit, Belt-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-2XL (SJ351)
- HY-KO DieCut Number and Letter Set, 3 in H Character, Black Character, Black Background, Vinyl (30035)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-306N+)
- 3M Versaflo PAPR System Kit, 6 Point Textile Strap (TR-600-HIK)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Hood (TR-600-ECK)
- 3M Turbo PAPR Unit (022-00-03R01)
- 3M Versaflo PAPR System, Universal, Integrated (TR-600-HKL)
- 3M 3MTM VersafloTM Painter`s Hood Assembly with Inner Shroud and Premium Head (7000052768)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- 3M PAPR