Shop All PAPR Accessories
3M
PAPR Filter Cover
Mfr # TR-371+
Zoro # G5922791
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Window
- Standards NIOSH Approved
- Size 7-1/2 in x 4 in x 2 in
- For Use With 3M Versaflo TR-300N+ Series
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # TR-371+
- Zoro # G5922791
- UPC # 00051131277045
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 7-1/2 in x 4 in x 2 in |
Length | 7 1/2 in |
Width | 7 1/2 in |
Height | 2 in |
Details
Includes | Window |
Standards | NIOSH Approved |
For Use With | 3M Versaflo TR-300N+ Series |
Material | Plastic |
Item | PAPR Filter Cover |
Series | Versaflo |
Color | Beige |
Brand and Series | 3M Versaflo |
System Type | PAPR System |
Description
PAPR Filter Cover, Versaflo, For Use With 3M Versaflo TR-300N+ Series, 2 in Height, 7 1/2 in Length, 7 1/2 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, 2XL, Men (106-4630)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-550)
- MCR SAFETY Vend Glove, Nitrile Foam, Black, L, PR (9388NFL VENDROLL)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- 3M Airflow Deflector (M-316)
- 3M Versaflo(TM) Headcover, M/L, White, PK5 (S-133L-5)
- 3M Battery Adapter, For GVP Series PAPR, PC (TR-659)
- 3M Versaflo Belt Extender, NIOSH, Rubber, Universal (TR-627X)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- 3M Masks & Respiratory Protection