Shop All PAPR
This Product is Discontinued
3M
PAPR Assembly, Belt-Mounted, HE Filter (Discontinued)
Mfr # TR-305N+
Zoro # G5939250
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards NIOSH Approved
- Intrinsically Safe No
- For Use With 3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator
- Includes Blower Unit, Charger Kit, Economy Battery, Filter Cover, Flow Indicator, HE Filter, Standard Belt
- Includes Cartridges Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Universal |
Details
Standards | NIOSH Approved |
Intrinsically Safe | No |
For Use With | 3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator |
Item | PAPR Assembly |
Includes | Blower Unit, Charger Kit, Economy Battery, Filter Cover, Flow Indicator, HE Filter, Standard Belt |
Includes Cartridges | Yes |
Battery Chemistry | Lithium Ion |
Color | Beige |
System Type | PAPR System |
Includes Headgear | No |
Includes Breathing Tube | No |
Blower Mount | Belt-Mount |
Application | General Purpose |
Series | Versaflo |
Battery Run Time | 6 hr |
Includes Blower | Yes |
Brand and Series | 3M Versaflo |
Includes Battery | Yes |
Description
PAPR Assembly, Versaflo, Includes Blower Unit, Charger Kit, Economy Battery, Filter Cover, Flow Indicator, HE Filter, Standard Belt, Belt-Mount
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.