Shop All Masking Tapes
3M
Paper Tape, Black, Masking, 5.6 mil Thick
Mfr # 2510
Zoro # G4123589
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2510
- Zoro # G4123589
- UPC # 00021200229008
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 55m |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Description
3M Sealer Tape 2510 is a general purpose masking tape designed for holding, bundling, sealing and general paint masking where a dark colored tape is required. It features a medium thickness crepe paper backing and a rubber adhesive for instant adhesion to a wide variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Putty 12 oz Size, Can Light Brown Wood Restore (40003)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- SIKA Sika 1019694 Ready-Mix Concrete Patch - 1 gal (1019694)
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- 3M Masking Tape, Purple, 0.125"x60 yd. (501+ PURPLE)
- 3M Masking Tapes