Shop All Hook & Loop Sanding Discs
3M
Paper Sheet 426U, 9inx11 in 80 A-weight, 50/inner 250/pk
Mfr # 7000119256
Zoro # G5143238
product price: $221.99
/pk 250, $0.89/ea
Free Shipping & Returns
$221.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 80 Micron
- Abrasive Material Silicon Carbide
- Grit 80
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119256
- Zoro # G5143238
- UPC # 00051141278438
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Details
Grade | 80 Micron |
Abrasive Material | Silicon Carbide |
Grit | 80 |
Abrasive Type | Open Coat |
Item | Pr Sht 426U,9inx11 in 80 -weight,PK250 |
Description
Pr Sht 426U,9inx11 in 80 -weight,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TS, PK50 (08834167072)
- MEGUIARS PRO SPEED COMPOUND - 1 GALLON (MGM-10001)
- 3M Cloth Band, 1/2 in. (7100138137)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- 3M Disc, Sanding, NoHole, 6 in.F, P1000G, PK500 (60600110617)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- 3M Film Disc, Gold, Aluminum Oxide, PK50 (7010361563)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247535)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121066)
- 3M Hook & Loop Sanding Discs