Shop All Sandpaper Sheets
3M
Paper Sheet 405U, 9inx11 in 320 A-weight
Mfr # 7100041317
Zoro # G6140123
Free Shipping & Returns
$936.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 11"
- Length 9"
- Backing Weight A
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100041317
- Zoro # G6140123
- UPC # 00051125869744
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 11" |
Length | 9" |
Details
Item | Paper Sheet |
Grit | 320 |
Backing Material | Paper |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Abrasive Type | Open Coat |
Description
Paper Sheet 405U,9 In.x11 In.,320 A-Wt,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 60gr (15P706)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W222, 1"x2"x1/4" A60-gr (12D806)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- 3M Sanding Sheet, 11x9 In, 80 G, SC (02018)
- 3M Sanding Sheet, 40x2 In, M74 G, Diamond (7010308018)
- 3M Sanding Sheet, 11x9 In, 220 G, AlO, PK250 (99401NA-CC)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- 3M 2-3/4x16-1/2 36E Green Corp (pk of 5) (3M32232)
- 3M Abrasive Sheet, 213Q, 9 x 11, Wet/Dry (60455067748)
- GATOR FINISHING 9 x 11 in 120 Grit Sandpaper (18726)
- 3M Sandpaper Sheets