Shop All Sandpaper Sheets
3M
Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w
Mfr # 02138
Zoro # G6140038
Free Shipping & Returns
$614.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Backing Material Paper
- Width 2-3/4"
- Length 17-1/2"
- Series 346U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 02138
- Zoro # G6140038
- UPC # 00051144021383
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 17-1/2" |
Details
Item | Paper Sheet |
Grit | 40 |
Backing Material | Paper |
Series | 346U |
Backing Weight | D |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Paper Sheet 346U,2-3/4 In.x17-1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Ub3 Mini Deburrng 2Pc Set (155-29082)
- X1 TOOLS 100 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P100-FSx50)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- UNITED ABRASIVES/SAIT SAIT 23060 A24R General Purpose Thin High Speed Cut-Off Wheels 3" x 1/8" x 3/8", 25-Pack (23060)
- 3M Sandpaper, 32115, 80grit, 9"x11", 10, PK100 (32115)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Drywall Sanding Sheet 80D-Gr, PK 25 (99433)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M Sanding Sheet, 11x9 In, 600 G, SC, PK250 (70070927119)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet, Fine, PK 5 (9091)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775471)
- 3M Sandpaper Sheets