Shop All Hook & Loop Sanding Discs
3M
Paper Dust Free Disc, Gold, 320 Grit, PK50
Mfr # 7000119588
Zoro # G4579261
product price: $43.89
/pk 50, $0.88/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119588
- Zoro # G4579261
- UPC # 00051141555973
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes 6, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CutOff&GrindWhl, 5/8"CN, UnthreadHle, PK10 (06461)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043746)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT21F)
- 3M Hookit Clean Sanding Dsc 360L, 20828, 3in P800,500/pk (7100010262)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- 3M Hookit Film Disc 375L, 5 x NH P1200, 50/ (7000045401)
- 3M Hookit Pad 20433, 3inx4inx1/2 in Red Foa (20433)
- 3M Cubitron II Hookit Clean Sanding Disc 6 80 grit (MMM31371)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN080)
- 3M Hook & Loop Sanding Discs