Shop All Abrasive Rolls
3M
Paper Disc Roll, Ultra Fine, 5 in. Dia
Mfr # 7000119267
Zoro # G4581711
product price: $97.59
/ea
Sold in multiples of 6 for $585.54
Free Shipping & Returns
$585.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P800
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Ultra Fine
- Series 216
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119267
- Zoro # G4581711
- UPC # 00051141279435
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Grit | P800 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Ultra Fine |
Series | 216 |
Abrasive Type | Coated |
Backing Weight | A |
Vacuum Hole Design | Non-Vacuum |
Abrasive Grit | 400 / P800 |
Item | PSA Disc Roll |
Abrasive Grade | Super Fine |
Disc Backing Material | Paper |
Color | Yellow, Gold |
Product Type | PSA Disc Roll |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P800, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/32" dia. (05160)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- 3M Stikit Blue Sheet Roll, 36217, 80gr, 2, PK5 (36217)
- 3M Paper Disc Roll, 6in.dia., P320, PK4 (7000119558)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 320 Grit 125 in. Roll (212 320A)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- 3M Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit (MMM5005)
- 3M Cartridge Roll 747D, 3/4inx1-1/2inx1/8in (7010327451)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150 ft.L, 320G, Brwn (66261126280)
- 3M Abrasive Rolls