Shop All Abrasive Rolls
3M
Paper Disc Roll, Super Fine, AluminumOxide
Mfr # 7000118381
Zoro # G4581748
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit P600
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Super Fine
- Series 216
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118381
- Zoro # G4581748
- UPC # 00051111611326
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P600, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 100 Grit (43048)
- MERIT Quick Change Sand Disc, 2In, 120G, TP, PK100 (69957399780)
- ECONOLINE Foot Pedal, Siphon, 2 Hoses (201714YW)
- NORTON ABRASIVES Flap Disc, Zirconia Alumina, 4 1/2" dia (77696090087)
- 3M Utility Cloth, 1-1/2" x 50 yd., 320 J (60090002217)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk (7100086100)
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P80 Grit (7000118531)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- 3M Cartridge Roll, 3/4x1-1/2x3/16" (60440329294)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41803)
- 3M Abrasive Rolls