Shop All Abrasive Rolls
3M
Paper Disc Roll, Medium, Silicon Carbide
Mfr # 7000119241
Zoro # G4581370
product price: $71.35
/ea
Sold in multiples of 10 for $713.50
$713.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Grade Medium
- Series 426U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119241
- Zoro # G4581370
- UPC # 00051141277851
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099276)
- DYNABRADE Vacuum, Disc Pad, 52 Holes, 6" (56321)
- PFERD Coated Belt, Co-Cool, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Ceramic Oxide (49660)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P240 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361730)
- 3M Utility Cloth, 1-1/2" x 50 yd., 320 J (60090002217)
- 3M Hookit Blue Disc 321U MultiH, 36157, PK200 (36157)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 100 Grit 55 in. Roll (212 100A)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529335)
- 3M Abrasive Rolls