Shop All Abrasive Rolls
3M
Paper Disc Roll, 6in.dia., P500, PK4
Mfr # 60440272585
Zoro # G5952825
product price: $299.99
/pk 4, $75.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P500
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Super Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440272585
- Zoro # G5952825
- UPC # 051141555690
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P500, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775308)
- DYNABRADE HookandLoopDisc, 5", Vac, 180G, PK50 (91540)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- CLESCO 1 1/2" X 2" Sanding Sleeve 9 Pack Assortment (SS-024032-9PK)
- 3M Utility Cloth Roll, 1"x50yd., P80 Grit, PK5 (7000118514)
- 3M 3M™ Scotch-Brite™ Multi-Flex Abrasive Sheet Roll 8" x 20 ft VFN Grit Aluminum Oxide (7000120922)
- 3M Utility Cloth Roll 314D, 1-1/2"x50 Yd. (314D)
- 3M Full Tapered Cartridge Roll, 80 Grit (7100086096)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- 3M Paper Disc Roll, 6in.dia., P80, PK4 (7000119551)
- 3M Hookit Blue Disc 321U MultiH, 36157, PK200 (36157)
- 3M Abrasive Rolls