Shop All Abrasive Rolls
3M
Paper Disc Roll, 6in.dia., P400, PK4
Mfr # 7000119559
Zoro # G5979714
product price: $282.99
/pk 4, $70.75/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit P400
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Super Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119559
- Zoro # G5979714
- UPC # 00051141555683
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P400, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK50 (66261121036)
- FLEX-HONE TOOL GBD71260Z25 FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 60 Grit, Zirconia Alumina #1525 (Z25) (GBD71260Z25)
- MARCO Inspection Door Gasket - 6” x 8” (1006201)
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 (88428)
- 3M Full Tapered Cartridge Roll, 80 Grit (7100086096)
- 3M Utility Cloth Roll 314D, 1-1/2"x50 Yd. (314D)
- 3M 3M™ Scotch-Brite™ Multi-Flex Abrasive Sheet Roll 8" x 20 ft VFN Grit Aluminum Oxide (7000120922)
- 3M Cloth Belt 341D, 3inx24 in 40 X-weight, 25/pk (7000118848)
- 3M Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit (MMM5005)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 36 (23402ZA)
- 3M Abrasive Rolls