Shop All Abrasive Rolls
3M
Paper Disc Roll, 6in.dia., P320, PK4
Mfr # 7000119568
Zoro # G5999621
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Very Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000119568
- Zoro # G5999621
- UPC # 00051141555775
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P320, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 6, Color Gold, Grade Very Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit (34195)
- DYNABRADE Disc, 11.25"dia., 150G, AO, GldH/F (91307)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-105559)
- 3M Paper Disc Roll, 5in.dia., P320, PK4 (7000028230)
- 3M Prpl Clean Sand Hookit Disc, 30272, PK200 (30272)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx1/8in (7010309043)
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119546)
- 3M Cloth Belt 341D, 4inx36 in P100 X-weight, 50/pk (7010360698)
- 3M Cartridge Roll, 1/4"x1-1/2"x1/8", PK100 (7100080026)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 80G, Brown (66261126299)
- 3M Abrasive Rolls