Shop All Abrasive Rolls
3M
Paper Disc Roll, 6in.dia., P320, PK4
Mfr # 7000119558
Zoro # G5947636
product price: $329.99
/pk 4, $82.50/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Very Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119558
- Zoro # G5947636
- UPC # 00051141555676
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P320, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G (08834131825)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Super Fine (05539520528)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67363)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32in P120 X-wt, 100/pk (7010327457)
- 3M Paper Disc Roll, Super Fine, AluminumOxide (7000118381)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 120 Grit (7000118335)
- 3M Paper Disc Roll, 6in.dia., P500, PK4 (60440272585)
- 3M Sheet, Gold, 2-3/4 x 45 yd., P400A Grade (60455035570)
- 3M Cartridge Roll, 3/4x1-1/2x3/16" (60440329294)
- 3M Paper Disc Roll, Very Fine, Aluminum Oxide (7000119184)
- 3M Abrasive Rolls