Shop All Abrasive Rolls
3M
Paper Disc Roll, 6in.dia., P220, PK4
Mfr # 7000119556
Zoro # G6015703
product price: $292.99
/pk 4, $73.25/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119556
- Zoro # G6015703
- UPC # 00051141555652
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC11280)
- S&G TOOL AID PHENOLIC BACKING 5" DISC- EA (SG94720)
- DRILL AMERICA 2" 40 Grit Aluminum Oxide Handy Roll (DEW240)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43557)
- 3M Cloth Spiral Band 747D, 1inx1 in, 50 X-weight, 100/pk (7100138164)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- 3M Cartridge Roll 341D, 1inx2inx3/16 in 60 X-weight, 100/pk (7010363836)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in 60 (7010363814)
- 3M Abrasive Utility Roll, Grit 180, Gray (7000118340)
- 3M Disc Roll, 5" Stikit, 246U A/O, 80G (1501)
- 3M Abrasive Rolls