Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P80, PK4
Mfr # 7000119541
Zoro # G5968593
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Coarse
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000119541
- Zoro # G5968593
- UPC # 00051141555508
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 5, Color Gold, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 5/8-11 (66623399155)
- WEILER 4" Nylox Disc Brush Crimped Filament .040/80SC Fill 7/8" Arbor Hole (85818)
- DEWALT 7" x 1/4" x 7/8" Fast Cutting Abrasive (DW4547)
- NORTON ABRASIVES Fiber Disc, 7" dia, 7/8" Hole Mount, Coated (66261199052)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, P120 X-wt, 100/pk (7100136348)
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- 3M Sanding and Finishing Disc Holder, PK12 (03051)
- 3M Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit (MMM5005)
- 3M Cartridge Roll, 3/4x1-1/2x3/16" (60440329294)
- 3M Abrasive Utility Roll, Grit 120, Gray (7000118336)
- 3M Abrasive Rolls