Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P80, PK250
Mfr # 7100010695
Zoro # G5975164
product price: $184.99
/pk 250, $0.74/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Coarse
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100010695
- Zoro # G5975164
- UPC # 00051141555799
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 5 in, Series 236U, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- PFERD 4-3/4" Dressing Stone - 2" Wide, 1-1/4" Thick (39010)
- DEDECO SUNBURST 3" TC DISCS RED 220 GRIT (A/O) 12/BX (1323)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in 60 (7010363814)
- 3M Cloth Spiral Band 747D, 1inx1 in, 80 X-weight, 100/pk (7100138166)
- 3M Stikit Disc Hand Pad, 45198, BlueFace, PK20 (45198)
- 3M Paper Disc Roll, 5in.dia., P80, PK4 (7000119541)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx3/16i (7100118793)
- 3M 3M 55545 Stikit Paper Disc Roll 236U - 5" x NH P220 C-Weight, 100 Disc Roll (7000119539)
- 3M Utility Cloth, 1-1/2" x 50 yd., 320 J (60090002217)
- 3M Abrasive Rolls