Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P220, PK250
Mfr # 7100010688
Zoro # G5989873
product price: $164.99
/pk 250, $0.66/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100010688
- Zoro # G5989873
- UPC # 00051141555836
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 5 in, Series 236U, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pad, 19 mm W, 5pcs. (11119)
- NORTON ABRASIVES Diamond Lapping Compound (61463691158)
- BOSCH Detail Triangle R 120G, PK25 (SDTR122C)
- METABO SANDPAPER - 5" DIA. - A240 - 25/pk (631589000)
- 3M Paper Disc Roll, 5 in. Dia, A Backing (7000119236)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, 80 Grit (7000118331)
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119546)
- 3M Trizact Cloth Belt 237AA, 1/4inx18in A100 Xwt Fullflex, 200/pk (7100077328)
- 3M Paper Disc Roll, Very Fine, A Backing (7000119245)
- CLESCO SS-004008-120A Spiral Coated Abrasive Sanding Sleeve (SS-004008-120A)
- 3M Abrasive Rolls