Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P180, PK4
Mfr # 7000119545
Zoro # G5937215
product price: $227.99
/pk 4, $57.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119545
- Zoro # G5937215
- UPC # 00051141555546
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 5, Color Gold, Grade Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Sanding Belt Pad For Jet Sander (612024)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (11170)
- DEWALT 3" x M10-1.25 HP .020 Carbon Knot Wire Cup Brush (DW4915)
- ALC Steel Nozzle Kit (40055)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- 3M Disc, Roloc, 60 Grit, Rol 3, PK25 (36535)
- 3M Paper Disc Roll, 6in.dia., P80, PK4 (7000119551)
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, P120 X-wt, 100/pk (7100136348)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118544)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx1/8in (7010309043)
- 3M Abrasive Rolls