Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P150, PK4
Mfr # 7000119538
Zoro # G5880646
product price: $212.99
/pk 4, $53.25/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit P150
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119538
- Zoro # G5880646
- UPC # 00051141555430
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- MIRKA Mesh Grip Disc, 5in, 600 Grit, Ceramic, PK50 (AC-232-600)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43130)
- VSM 20" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (225365)
- 3M Grn Corps Hookit Disc DustFree, 00612, PK5 (00612)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P220 Grit (7000118526)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- 3M Polishing Paper, Blue, PK200 (7000021269)
- 3M Hookit Blue Disc MultiH, 36172, 6", PK200 (36172)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- 3M Cartridge Roll (7100080027)
- 3M Abrasive Rolls