Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P120, PK4
Mfr # 7100031875
Zoro # G6028321
original price:
$255.21
13% off
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100031875
- Zoro # G6028321
- UPC # 00051141555423
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT HookandLoopSiC5in40X50PK (34510)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (40135)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (11-53905Z1)
- 3M Utility Cloth Roll, 1"x50yd, P220 Grit, PK5 (7000118509)
- 3M HookitPrplFinishingFilmDsc 30667 6, PK200 (30667)
- 3M Cartridge Roll, 3/4x1-1/2x3/16" (60440329294)
- 3M Disc, Roloc, 60 Grit, Rol 2, PK25 (36526)
- 3M Cartridge Roll, 3/8 x1in, 120G, PK100 (7010363542)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in 60 (7010363814)
- UNITED ABRASIVES/SAIT SAIT 81805 DA-F Handy Roll , 1" x 50 yards, 180 Grit, 1-Pack (81805)
- 3M Abrasive Rolls