Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P120, PK4
Mfr # 7000119543
Zoro # G5910107
product price: $229.99
/pk 4, $57.50/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119543
- Zoro # G5910107
- UPC # 00051141555522
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 5, Color Gold, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (16570)
- VSM Abrasive Belt, 60 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283085)
- ARC ABRASIVES Qlok-R Za/Y 3In 36 (31726)
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk (7100086100)
- 3M Hookit Blu Dsc 321U MultiH, 36175, 6, PK200 (36175)
- 3M Cartridge Roll, 3/4 x 1-1/2in, 60G, PK100 (7010309045)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 100 Grit 55 in. Roll (212 100A)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- ARC ABRASIVES Finishing Disc, 6 in., Medium, AO, Maroon (53136-1)
- 3M Abrasive Rolls