Shop All Abrasive Rolls
3M
Paper Disc Roll, 5in.dia., P120, PK250
Mfr # 7100010692
Zoro # G5945877
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100010692
- Zoro # G5945877
- UPC # 00051141555812
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 5 in, Series 236U, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT SANDING PAD FOR 6320 (ACA13144)
- 3M Low Profile Dsc Pad 20355, 6inx3/8inx5/16-24 Extrnl, 10/pk (20355)
- WEILER 2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17959)
- MIRKA Sanding Belt, 3" W, 21" L, 50 Grit, Hiolit X (57-3-21-050T)
- 3M Paper Disc Roll, 180 Grit, 6 in. Dia (7000119185)
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119539)
- 3M Paper Disc Roll, 5in.dia., P180, PK4 (7000119545)
- 3M HookitPrplFinishingFilmDsc 30668 6, PK200 (30668)
- 3M Abrasive Utility Roll, Grit P120, Maroon (7000118541)
- 3M Hookit PrpFinishFilmDiscDF30767 6", PK200 (30767)
- VSM Abrasive Roll, AO, 80 Grit, 1"x50 yd., Br (332647)
- 3M Abrasive Rolls