Shop All Abrasive Rolls
3M
Paper Disc Roll, 400 Grit, Aluminum Oxide
Mfr # 7000028092
Zoro # G4581949
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P400
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Super Fine
- Series 216U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028092
- Zoro # G4581949
- UPC # 00051131014190
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P400, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- REX CUT Fusion Flap Disc 4 1/2 X 7/8 T29 Fusion Interleaf Flap Disc Coarse (894000)
- DIABLO 9 in. L X 3-2/3 in. W Assorted Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323ASTS10G)
- FLEX-HONE TOOL BC25818 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC25818)
- 3M Paper Disc Roll, 320 Grit, Aluminum Oxide (7000119240)
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in 60 (7010363814)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32in P120 X-wt, 100/pk (7010327457)
- 3M Utility Cloth Roll, 1"x50yd, P220 Grit, PK5 (7000118509)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- 3M Abrasive Rolls