Shop All Abrasive Rolls
3M
Paper Disc Roll, 220 Grit, 5 in. Dia
Mfr # 7000119238
Zoro # G4581790
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Grade Very Fine
- Series 426U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119238
- Zoro # G4581790
- UPC # 00051141277806
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 120 Grit (40314)
- FLEXOVIT BACKING PAD FOR RESIN FIBER SANDING (SK4050)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass (629407000)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 240 Grit (7000118346)
- 3M 3M 55560 Stikit Paper Disc Roll 236U - 6" x NH P80 C-Weight, 100 Disc Roll (7000119551)
- 3M Disc, Roloc, 40 Grit, Rol 2, PK25 (36525)
- 3M Microfinish Film Disc, Type D, Blue, 5"xNH (268L 848)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- 3M Cartridge Roll Mandrel 45119, 1/8inx1inx (45119)
- 3M Abrasive Rolls