Shop All Abrasive Rolls
3M
Paper Disc Roll, 150 Grit, 5 in. Dia
Mfr # 7000144098
Zoro # G4581818
product price: $63.69
/ea
Sold in multiples of 6 for $382.14
$382.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Grade Fine
- Series 426U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000144098
- Zoro # G4581818
- UPC # 00051141277783
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 150 |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Grade | Fine |
Series | 426U |
Abrasive Type | Coated |
Backing Weight | A |
Vacuum Hole Design | Non-Vacuum |
Item | Disc Roll |
Color | Gray |
Abrasive Grade | Fine |
Abrasive Grit | 150 / P150 |
Disc Backing Material | Paper |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Resistance Properties | Clog |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22030)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- EXCEL BLADES Sanding Stick with 2 Replacement #240 Grit Belts, Spring Tensioned 6pk (55723)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 200 Grit (GB1S)
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119546)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- 3M 3M 55560 Stikit Paper Disc Roll 236U - 6" x NH P80 C-Weight, 100 Disc Roll (7000119551)
- 3M Disc, Roloc, 60 Grit, Rol 2, PK25 (36526)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- 3M Polishing Paper, Blue, PK200 (7000021269)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- 3M Abrasive Rolls