Shop All Abrasive Rolls
3M
Paper Disc Roll, 120 Grit, Aluminum Oxide
Mfr # 7010308501
Zoro # G4577870
original price:
$77.30
12% off
new price: $67.35
/ea
Sold in multiples of 6 for $404.10
$404.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Coarse
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010308501
- Zoro # G4577870
- UPC # 00051125869119
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P80, Overall Diameter 3 1/2 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc L6 (01W606)
- FLEX-HONE TOOL BC64M800CD FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC64M800CD)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #150 (320-400 Grit Scratch) Purple (P-106124)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Tan / Coarse) (SD2C)
- 3M Full Tapered Cartridge Roll, 80 Grit (7100086096)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 80 (7100086101)
- 3M Abrasive Utility Roll, Grit P80, Maroon (7000118543)
- 3M Trizact Cloth Belt 237AA, 1/4inx18in A100 Xwt Fullflex, 200/pk (7100077328)
- 3M Paper Disc Roll, 220 Roll, 5 in. Dia (01423)
- 3M Hookit Wetordry Paper Dsc 401Q, 6inxNH 2000 A-wt, 250/pk (401Q)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 120G (73167)
- 3M Abrasive Rolls