Shop All Abrasive Rolls
3M
Paper Disc Roll, 100 Grit, Silicon Carbide
Mfr # 7000119235
Zoro # G4581407
Sold in multiples of 10 for $468.90
$468.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Grade Fine
- Series 426U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000119235
- Zoro # G4581407
- UPC # 00051141277769
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 100, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Carbide Bur, 1/8"dia., SL-42, D/C T/R End (93347)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 100-Grit 3-Pk (26100 Tri-3)
- WEILER 3" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30726)
- 3M Disc, Roloc, 40 Grit, Rol 2, PK25 (36525)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx3/16i (7100118793)
- 3M Polishing Paper, Green, PK2 (7100019320)
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in (7100143021)
- 3M Paper Disc Roll, Ultra Fine, 5 in. Dia (7000119267)
- 3M 3MTM CubitronTM II HookitTM Clean Sndng Sht Rl 737U, 35501, 80+, 80mmx12 m (7100155346)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- 3M Abrasive Rolls