Shop All Abrasive Rolls
3M
Paper Disc Roll, 100 Grit, Aluminum Oxide
Mfr # 60440227134
Zoro # G4581057
product price: $134.99
/ea
Sold in multiples of 10 for $1,349.90
Free Shipping & Returns
$1,349.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P100
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Fine
- Series 216U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440227134
- Zoro # G4581057
- UPC # 051141274133
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Grit | P100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Fine |
Series | 216U |
Abrasive Type | Open Coat |
Backing Weight | A |
Vacuum Hole Design | No Hole |
Item | Disc Roll |
Disc Backing Material | Paper |
Color | Yellow, Gold |
Abrasive Grit | 100 / P100 |
Abrasive Grade | Medium |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Resistance Properties | Load |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P100, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 120G, TS, PK100 (66261138140)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- ZORO SELECT Blast Media, Corn Cob, 20 to 40 Grit (CRN3-40)
- 3M Hookit Blu Dsc 321U MultiH, 36160, 5, PK200 (36160)
- 3M Paper Disc Roll, 320 Grit, Aluminum Oxide (7000119240)
- 3M Hookit Prpl FinishFilm Dsc, 30570, 5, PK200 (30570)
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- 3M Utility Cloth Roll, 1"x50yd, P220 Grit, PK5 (7000118509)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx1/8in (7010309043)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- 3M Abrasive Rolls