Shop All Adhesive Discs
3M
Paper Disc, Medium, 80, Brown, 10 in., PK10
Mfr # 7000118869
Zoro # G4581510
product price: $69.45
/pk 10, $6.95/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 10"
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118869
- Zoro # G4581510
- UPC # 00051111496886
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 10" |
Disc Diameter | 10" |
Overall Diameter | 10 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 10 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 1/2"x24", 40 Grit, Coated, 1/2" W, 24" L, 40 Grit, Ceramic Oxide (49543)
- FLEX-HONE TOOL GBD612400 FLEX-HONE, 6.500" (165mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD612400)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 150G, PK12 (70070996429)
- 3M Sanding Disc, Super Fine, 240, 2in Dia, PK50 (7000118877)
- 3M PSA Sanding Disc, SC, Paper, 8in, 180G, PK500 (7000120332)
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- 3M 255l Stikit Aluminum Oxide (051144-82467)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 100Grit (30515T)
- 3M Adhesive Discs