Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, Very Fine, 5 in. Dia, PK50
Mfr # 7100010687
Zoro # G4579858
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100010687
- Zoro # G4579858
- UPC # 00051141555850
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P240, Overall Diameter 5 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303783)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- NORTON ABRASIVES All Purps Sandpaper 80G (07660768109)
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (56106)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- 3M Hook and Loop Pad Holder 250BP, 3-3/4inx9 in, 5/pk (250BP)
- 3M Hookit Disc Pad 5 in. (051131-05775)
- 3M Cubitron II Hookit Clean Sanding Disc 6 80 grit (MMM31371)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247522)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- 3M Hook & Loop Sanding Discs