Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, Super Fine, 3 in. Dia
Mfr # 60440298085
Zoro # G4577846
product price: $0.58
/ea
Sold in multiples of 10000 for $5,800.00
$5,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440298085
- Zoro # G4577846
- UPC # 051125870146
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P400 |
Abrasive Type | Coated |
Series | 236U |
Backing Material | Paper |
Color | Gold |
Backing Weight | C |
Abrasive Grit | 320 / P400 |
Disc Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Extra Fine |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67200)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81734)
- ARC ABRASIVES Qlok-R Za/Y 3In 36 (31726)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M Hookit Disc Pad 5 in. (051131-05775)
- 3M Film Disc, Gold, 80 Grit, 3 in. Dia, PK50 (7010361561)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- 3M Sanding Disc, 8 In. Dia., 80G, PK125 (00521)
- 3M Sanding Disc, 320 Grit, 6 in. Dia, PK100 (XA012058005)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in dia, PK100 (66623377540)
- 3M Hook & Loop Sanding Discs