Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, Aluminum Oxide, PK50
Mfr # 7100010690
Zoro # G4579867
original price:
$37.59
4% off
new price: $35.89
/pk 50, $0.72/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100010690
- Zoro # G4579867
- UPC # 00051141555843
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 5 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TR (11-50258)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 3/8In, 2InL (M-23-L)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- 3M Hookit Pad 20433, 3inx4inx1/2 in Red Foa (20433)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249821)
- 3M Film Disc, 6 in. Dia, Aluminum Oxide, PK75 (7100111602)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- 3M HOOKIT DISCS 6" P500 RED ADHESIVE BX/50 (3M01191)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M SAND DISC 80G 5X5"" 10PK (Disc5in10pk80)
- 3M Hook & Loop Sanding Discs