Shop All Hook & Loop Sanding Discs
3M
Paper Disc, Gold, 500 Grit, 5 in. Dia, PK50
Mfr # 7100010641
Zoro # G4579340
product price: $34.95
/pk 50, $0.70/ea
Sold in multiples of 5 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100010641
- Zoro # G4579340
- UPC # 00051141555355
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 5 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Uneesponge 1/2 Inch Fine Sanding Sponge (P-100732)
- FLEX-HONE TOOL BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC138800CD)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X7/8" (US616554000)
- SAIT Saitscreen Saitscreen Coated Abrasive Roll, 25 yd L x 1-1/2 in W, 80 Grit, Medium Grade, Silicon Car (84091)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- 3M Abrasive Disc, 5"Dia P220 Hook-It, PK500 (0-00-51141-20541-0)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247534)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- 3M Film Disc, Gold, Very Fine, 6 in. Dia, PK100 (7000119428)
- 3M Disc, Sanding, NoHole, 3 in, Med, P80G, PK200 (00921)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 150 Very Fine Grit (6443)
- 3M Hook & Loop Sanding Discs